References
Festo:QSY-G1/4-6
Rubix:117A7701
Manufacturer :186181
EAN:4052568039851

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186181 PUSH-IN Y-FITTING QSY-G1/4-6
Push-in Y-fitting QSY-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 27,51 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ 10 pieces
£ 73.92 incl. VAT
- Delivery usually within ( 2 ) days