References
Festo:EV-15/63-4
Rubix:112A4051
Manufacturer :13290
EAN:4052568009144

Documents
Product details : FESTO 13290 CLAMPING MODULE EV-15/63-4
Clamping Module EV-15/63-4 With reset function Stroke=4 mm, Clamping surface=15x63, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=2 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x27x22 mm |
|---|---|
| Logistic Weight | 65 g |
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 60.46 excl. VAT
/ Each
£ 72.55 incl. VAT
- Delivery usually within ( 2 ) days