Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Oil change
Oil change - Accessory
FACOM OIL SUMP SOCK D.106-10
FACOM OIL SUMP SOCK D.106-10
Drain tip 3/8 "square female 10 mm.
References
facom:
D.106-10
rubix:
1237995
ean:
3148510197623
Technical specifications
Type
drain tips for gearbox and bridges
See all Specifications
Product details
Technical specifications
Product details : FACOM OIL SUMP SOCK D.106-10
Drain tip 3/8 "square female 10 mm.
-Square drive 3/8 "(Junior).
Technical specifications
Attributes
Logistic Weight
34
g
Packaged dimensions (D x W x H)
29
x
17
x
17
mm
Package weight
34
g
Type
drain tips for gearbox and bridges
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.80
excl. VAT
/
Each
£
23.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM OD.80G OIL COLLECTOR 80 LITRES
FACOM MB.S08 3/8 MAGNETIC OIL-DRAIN KEY 8 MM
FACOM OIL-FILTER WR D.156
FACOM OIL-FILTER WR D.154
FACOM OIL-FILTER WR D.139
CLARKE 7640140 CGG400 GREASE GUN
MACNAUGHT FLEXI GREASE GUN LK32 KD9760-30
FACOM U.48PB OIL FILTER WRENCH
EXPERT E200229 ADJUSTABLE 3 PRONG OIL FILTER WRENCH
FACOM OIL-FILTER WR D.159
GEDORE 6327670 UNIVERSAL FILTER WRENCH 80-110MM
FACOM OIL-FILTER WR D.161
FACOM OIL-FILTER WR U.46ACL
FACOM OD.80G OIL COLLECTOR 80 LITRES
FACOM OIL-FILTER WR D.157