Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Oil change
Filter wrench
FACOM U.48PB OIL FILTER WRENCH
FACOM U.48PB OIL FILTER WRENCH
Automatic strap wrench for LV oil filter
References
facom:
U.48PB
rubix:
2005861
ean:
3148517938137
Technical specifications
Weight
285
g
See all Specifications
Product details
Technical specifications
Product details : FACOM U.48PB OIL FILTER WRENCH
Automatic strap wrench for LV oil filters
- For passenger cars.
- For filter diam.: 66 --> 105 mm.
- Ratchet angle: 5°.
- Automatic strap tightening.
- Spare strap U.48-2 for oil filter wrench.
Weight: 285 g. Model U.48
Technical specifications
Attributes
Weight
285
g
Max diameter
105
mm
Min. diameter
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.24
excl. VAT
/
Each
£
89.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM OIL-FILTER WR U.46
BAHCO BE65F65120 3 FLAT LEG OIL FILTER WRENCH
LOOSE JAWS FOR 6576N
FACOM OIL-FILTER WR D.141
BRITOOL EXPERT BELT OIL FILTER WRENCH
FACOM OIL-FILTER WR D.159
BRITOOL EXPERT BELT OIL FILTER WRENCH FOR TRUCK
BRITOOL EXPERT DRAIN PLUG BITS 13 PIECE SET
OIL FILTER CLAW
FACOM OIL-FILTER WR U.46ACL
FACOM 14P74MM 3/8 DRIVE CAP WRENCH D.140
GEDORE 6327670 UNIVERSAL FILTER WRENCH 80-110MM
FACOM OIL-FILTER WR D.156
FACOM OIL-FILTER WR D.160
FACOM OIL-FILTER WR D.139