Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Oil change
Filter wrench
FACOM OIL-FILTER WR D.159
FACOM OIL-FILTER WR D.159
Hex wrench heads
References
facom:
D.159
rubix:
1238047
ean:
3148510197586
Technical specifications
Weight
140
g
See all Specifications
Product details
Technical specifications
Product details : FACOM OIL-FILTER WR D.159
Hex wrench heads
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
Technical specifications
Attributes
Logistic Weight
135
g
Packaged dimensions (D x W x H)
74
x
74
x
40
mm
Package weight
135
g
Weight
140
g
Min. diameter
66.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.91
excl. VAT
/
Each
£
23.89
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT BELT OIL FILTER WRENCH FOR TRUCK
FACOM OIL-FILTER WR D.157
FACOM OIL-FILTER WR D.160
FACOM OIL-FILTER WR U.46ACL
FACOM OIL-FILTER WR D.139
BAHCO BE65F65120 3 FLAT LEG OIL FILTER WRENCH
BRITOOL EXPERT DRAIN PLUG BITS 13 PIECE SET
OIL FILTER CLAW
FACOM U.48PB OIL FILTER WRENCH
FACOM OIL-FILTER WR U.46
BAHCO BE64520 OIL FILTER CHAIN WRENCH 60-160MM
FACOM OIL-FILTER WR D.155
FACOM OIL-FILTER WR D.161
FACOM OIL FILTER WRENCH D.151A
FACOM 14P74MM 3/8 DRIVE CAP WRENCH D.140