References
Facom:U.46ACL
Rubix:1239593
EAN:3148516500038



Product details : FACOM OIL-FILTER WR U.46ACL
Quick-recovery wrench for oil filter
- Quick-strap wrench for touring vehicles.
- Max length. :290 mm (for filters with dia.) : 66 --> 106 mm).
- Angle of return of ratchet: 5°.
- Replacement strap U.46ACL06 for oil filter wrench.
Weight: 345 g
- Quick-strap wrench for touring vehicles.
- Max length. :290 mm (for filters with dia.) : 66 --> 106 mm).
- Angle of return of ratchet: 5°.
- Replacement strap U.46ACL06 for oil filter wrench.
Weight: 345 g
Technical specifications
Attributes
| Logistic Weight | 338 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x75x40 mm |
| Package weight | 333 g |
| Weight | 345 g |
| Max diameter | 106 mm |
Show UNSPSC/ECL@SS
£ 62.60 excl. VAT
/ Each
£ 75.12 incl. VAT
- Delivery usually within ( 14 ) days
