References
Draper:65538
Rubix:1578344
Manufacturer :65538

Product details : DRAPER 65538 WINDSCREEN REMOVAL TOOL BLADE 31MM
31mm Windscreen Removal Tool Blade
Technical specifications
Attributes
| Blade height | 31 mm |
|---|---|
| Type | windscreen removal tool blade |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Delivery usually within ( 7 ) days
