References
Draper:70466
Rubix:382A6189
Manufacturer :70466
EAN:5010559704668

Product details : DRAPER 70466 OMT BIM CUTTING BLADE - 34MM
Universal oscillating multi-tool accessories, suitable for use with Draper and other manufacturers oscillating multi-tools. Designed for a host of different tasks.
Technical specifications
Attributes
| Blade height | 34 mm |
|---|---|
| Length | 90 mm |
| Type | oscillating multi-tool plunge cutting blade |
| Material | hardened steel |
| Number of teeth | 18 |
| Cutting width | 34 mm |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days
