References
Draper:36956
Rubix:4520282
Manufacturer :36956



Product details : DRAPER 36956 HEAVY DUTY COMBINATION SPANNER 36MM 495MM LENGTH
Heavy duty long pattern, fully drop forged chrome vanadium steel hardened, tempered and chrome plated. Polished ring end offset at 15°. Jaw offset at 15°. Sold loose in polybags with barcode label.
Technical specifications
Attributes
| Inner diameter | 36 mm |
|---|---|
| Standard | din3113 specifications |
Show UNSPSC/ECL@SS
£ 28.94 excl. VAT
/ Each
£ 34.73 incl. VAT
- Delivery usually within ( 7 ) days
