References
Freudenberg Sealing Technologies:67185835
Rubix:204A0695
Manufacturer :67185835

Documents
Product details : SEAL TO DIN3760 R23 NBR6 2X85X12AS:DIC
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 62 mm |
| Outer diameter | 85 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.99 incl. VAT
- Usually arrives within 14 working days
