SIMRIT 40413536 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BABSL 65 X 80 X 7 X 8 72 NBR 902
rubix:251A9026
manufacturer :40413536
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter80 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40413536 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Slotted ring T20

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter80 mm
Width7 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days