References
Draper:05515
Rubix:381A6757
Manufacturer :05515
EAN:5010559055159

Product details : DRAPER 05515 ACETYLENE HOSE SET 10MX6MM
Fitted with swivel nut connectors at either end. Display packed.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 10 m |
| Application | acetylene hose for oxy-acetylene welding and cutting equipment |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 26.64 excl. VAT
/ Each
£ 31.97 incl. VAT
- Delivery usually within ( 7 ) days
