References
Draper:80720
Rubix:382A7236
Manufacturer :80720
EAN:5010559807208

Product details : DRAPER 80720 LAYFLAT HOSE 10M X 75MM BORE
For use with submersible water pumps.
Technical specifications
Attributes
| Inner diameter | 76 mm |
|---|---|
| Length | 10 m |
| Application | for transferring water and other compatible liquids in irrigation, drainage and pumping; usable with submersible water pumps. |
| Service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- Delivery usually within ( 7 ) days
