References
Draper:05516
Rubix:381A6758
Manufacturer :05516
EAN:5010559055166

Product details : DRAPER 05516 OXYGEN HOSE SET 10MX6MM
Fitted with swivel nut connectors at either end. Display packed.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 10 m |
| Application | oxygen hose for oxy-fuel welding and cutting (oxygen supply to torch/regulator). |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- Delivery usually within ( 7 ) days
