References
Draper:38337
Rubix:382A1984
Manufacturer :38337
EAN:5010559383375

Product details : DRAPER 38337 15M AIRLINE HSE(3/8)10MM ID
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 15 m |
| Application | compressed air line hose for the workshop and industrial user. |
| Colour | blue |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 56.06 excl. VAT
/ Each
£ 67.27 incl. VAT
- Delivery usually within ( 7 ) days
