References
Draper:23191
Rubix:381A9623
Manufacturer :23191
EAN:5010559231911

Product details : DRAPER 23191 HI-VIS AIRHOSE 15.2MX10MM BORE
PVC air line hoses for the workshop and industrial user, Supplied with male fittings. High visibility to draw attention to the trip hazard.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 15.2 m |
| Application | air line hose for workshop and industrial pneumatic/compressed-air use (supplied with male fittings). |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 55.13 excl. VAT
/ Each
£ 66.16 incl. VAT
- Delivery usually within ( 7 ) days
