LEGRIS POLYURE RECOIL HOSE 1471P08-07-13
Legris Polyamide (PA) Recoil Tubing
See technical informationReferences
Rubix:115A5386
Manufacturer :1471P08 07 13
EAN:0820099188119

Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Length | 4 m |
Product details : LEGRIS POLYURE RECOIL HOSE 1471P08-07-13
Parker Legris recoil tubing has a lasting memory after multiple uses, offering an alternative to reels for excellent ergonomics and space saving.
The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.
Features/Benefits:
- Excellent Mechanical Properties
• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free
- Comprehensive Range
• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors
Markets:
• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC
Product Types:
• Polyamide (PA) Recoil Tubing
The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.
Features/Benefits:
- Excellent Mechanical Properties
• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free
- Comprehensive Range
• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors
Markets:
• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC
Product Types:
• Polyamide (PA) Recoil Tubing
Application: Car Washing, Pneumatic Tools, Transportation, Lubrication, Industrial Cleaning, Robotics, MRO
Color: ORANGE
Connection 1 Thread Size (metric): BSPT R1/4
Connection Type: With Threaded Connector
Division: Low Pressure Connectors Europe Division
Length: 4 m
Maximum Operating Pressure: 20
Maximum Operating Temperature: 80
Media: Air (Compressed Air), Lubricants, Other Fluids (Please consult us.)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: PED 97/23/EC, REACH 1907/2006/CE, RoHS 2002/95/EC, 2011/65/EC
Tube I.d. (mm): 6
Tube Material: PA (60 shoreD)
Tube O.d. (mm): 8
Vacuum Pressure Rating: 755
Weight: 0.249
Color: ORANGE
Connection 1 Thread Size (metric): BSPT R1/4
Connection Type: With Threaded Connector
Division: Low Pressure Connectors Europe Division
Length: 4 m
Maximum Operating Pressure: 20
Maximum Operating Temperature: 80
Media: Air (Compressed Air), Lubricants, Other Fluids (Please consult us.)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: PED 97/23/EC, REACH 1907/2006/CE, RoHS 2002/95/EC, 2011/65/EC
Tube I.d. (mm): 6
Tube Material: PA (60 shoreD)
Tube O.d. (mm): 8
Vacuum Pressure Rating: 755
Weight: 0.249
Technical specifications
Attributes
| Logistic Weight | 214 g |
|---|---|
| Package weight | 285 g |
| Inner diameter | 6 mm |
| Length | 4 m |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- Usually arrives within 14 working days