• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Hoses / Pipes(856)
  • Fixing - / Protection equipment(226)
  • Steel fittings(22)
  • Stainless steel fittings(194)
See Hose & Pipes
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Hose & Pipes
  4. Hoses / Pipes
  5. Industrial hoses
  6. Water -/ Air -/ Multifunctional hose
  7. DRAPER 02418 FLEXIBLE HOSE 4M

DRAPER 02418 FLEXIBLE HOSE 4M

Draper

See technical information

References

Draper:02418
Rubix:381A5782
Manufacturer :02418
EAN:5010559024186
brand logo
brand logo

Product details : DRAPER 02418 FLEXIBLE HOSE 4M


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 31.66 excl. VAT
/ Each
£ 37.99 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEGRIS BLUE TINT POLY 100M 1100U10R14DRAPER 19728 EXPANDING RECOIL HOSE/7PAT GUNLEGRIS 25M TWIN POLYUR TUBE 1420U06-11"DRAPER 38306 AIR LINE HOSE, 5M, 5/16""/8MM BORE, 1/4"" BSP"DRAPER 35023 ACETYLENE HOSE SET 10MDRAPER 25796 3/8BORE HOSE TAILPC/ADAP.LEGRIS NYLON RECOIL HOSE 1470P06-07-13DRAPER 25841 1/4TAPER X 5/16HOSE CONER 5DRAPER 50965 3M VACUUM HOSELEGRIS 1472P08-07-13 PNEUMATIC RECOIL TUBING 6 MTRDRAPER 23192 HI-VIS AIRHOSE 15.2MX13MM BOREDRAPER 57841 RUBBER GREASE GUN DELIVERY HOSE 300MMDRAPER EXPERT 38356 AIR LINE HOSE 15M 6MM BORE 1/4IN BSPLEGRIS 100M POLYURETHN HOSE 1100U14-01-95DRAPER 51417 VERTEX 3/8 HOSE TAILPCE/ADAP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap