LEGRIS 1462U08 04 PU RECOIL TUBING 8MM BLUE X 6M
Legris Polyurethane (PU) Recoil Tubing
See technical informationSee documentsReferences

Documents
Product details : LEGRIS 1462U08 04 PU RECOIL TUBING 8MM BLUE X 6M
With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.
Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.
Features/Benefits:
- Excellent Mechanical Properties
• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free
- Comprehensive Range
• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing
Markets:
• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)
Regulations:
Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring
Color: BLUE
Division: Low Pressure Connectors Europe Division
Inside Diameter: 5 mm
Length (m): 6
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Air (Compressed Air)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Outside Diameter: 8 mm
Specifications Met: PED (Industrial), RoHS (Industrial), REACH (Industrial), NF E49-101 (Industrial)
Tubing Material: PU
Weight: 0.337
Technical specifications
| Logistic Weight | 337 g |
|---|---|
| Package weight | 337 g |
| Inner diameter | 5 mm |
| Length | 6 m |
| Application | workshops;tooling;pneumatics;motion technologies;robotics;industrial machinery;compressed air and lubricants conveying;maintenance workshop;industrial cleaning;car washing;power hand tools |
| Colour | blue |
| Service pressure | 10 bar |
| Material | pu |
| 1 mm |
- Usually arrives within 14 working days
