References
Draper:45343
Rubix:241A5897
Manufacturer :45343

Product details : DRAPER 45343 LAYFLAT HOSE 10M X 25MM YELLOW
Heavy-duty hoses manufactured with a reinforced black liner enabling the hose to withstand a higher bursting pressure.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Length | 10 m |
| Application | layflat hose for water delivery/discharge, especially in conjunction with water pumps (e.g. submersible pumps). |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 58.09 excl. VAT
/ Each
£ 69.71 incl. VAT
- Delivery usually within ( 7 ) days
