References
Draper:38282
Rubix:80481838
Manufacturer :38282

Product details : "DRAPER 38282 10M 1/4"" BSP 6MM BORE AIR LINE HOSE AH10M6"
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 10 m |
| Application | for supplying compressed air in workshop and industrial use with 1/4' bsp air line systems. |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 29.18 excl. VAT
/ Each
£ 35.02 incl. VAT
- Delivery usually within ( 7 ) days
