References
Draper:68261
Rubix:80080237
Manufacturer :68261




Product details : DRAPER 68261 PERFORATED SOAKER HOSE 12MM BORE 15M BLACK
12mm diameter perforated sprinkler hose designed to be laid permanently in garden borders to irrigate plants as required. Hose lays on or under the garden soil and water seeps through holes to irrigate the surrounding area. Supplied with two way coupling and two 1/2" hose connectors, one with water stop. Shrink wrapped with label.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Length | 15 m |
| Application | perforated soaker sprinkler hose designed to be laid permanently in garden borders; hose lays on or under garden soil and water seeps through holes to irrigate plants as required. |
| Colour | black |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- Delivery usually within ( 7 ) days
