References
Draper:38339
Rubix:382A1986
Manufacturer :38339
EAN:5010559383399

Product details : DRAPER 38339 5M AIRLINE HOSE (1/2)13MM ID
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 5 m |
| Application | pvc air line hose for the workshop and industrial user; supplied with zinc plated male fittings (1/2' bsp). |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
- Delivery usually within ( 7 ) days
