References
Draper:51417
Rubix:382A3578
Manufacturer :51417
EAN:5010559514175

Product details : DRAPER 51417 VERTEX 3/8 HOSE TAILPCE/ADAP
For use with standard adaptors. Double action mechanism prevents accidental disconnection and makes the coupling particularly suitable for trailing hose applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
| Inner diameter | 9.5 mm |
|---|---|
| Length | 0.078 m |
| Application | for use with standard adaptors; suitable for compressed air trailing hose applications due to double-action release. |
| Service pressure | 13.8 bar |
| Material | zinc-plated steel |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Delivery usually within ( 7 ) days
