References
Draper:70828
Rubix:243A2446
Manufacturer :70828

Product details : DRAPER 70828 1/4 INCH COILED HOSE BLUE
A kink resistant recoil type air hose which allows easier access in tight working areas. Perfect for the workshop and industrial user. The 10m hose contracts to a fraction of its working length when not in use, providing an excellent space saving and safer solution to a cluttered workspace. The hose is supplied with steel and silver spring protectors and solid brass 1/4" BSP male connectors with anti-kink coils.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 10 m |
| Application | kink-resistant recoil compressed-air hose for workshop and industrial use with pneumatic tools/air compressors |
| Colour | blue |
| Service pressure | 8.6 bar |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Delivery usually within ( 7 ) days
