References
Draper:56311
Rubix:4516315
Manufacturer :56311

Product details : DRAPER 56311 GH1 PVC WATER HOSE 12MM
PVC hose with polyester yarn reinforcement for kink resistance. Easy clean surface. Minimum wall thickness 2mm. Shrink wrapped with label.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Length | 15 m |
| Application | watering / garden irrigation (general purpose outdoor water transfer). |
| Colour | green |
| Material | pvc with polyester yarn reinforcement (kink resistant). |
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
- Delivery usually within ( 7 ) days
