References
Draper:38336
Rubix:80337979
Manufacturer :38336

Product details : DRAPER 38336 10MTR AIRLINE
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 10 m |
| Application | compressed air hose for workshop and industrial use (pneumatic tool supply). |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 35.53 excl. VAT
/ Each
£ 42.64 incl. VAT
- Delivery usually within ( 7 ) days
