References
Draper:73171
Rubix:382A6537
Manufacturer :73171
EAN:5010559731718

Product details : DRAPER 73171 YELLOW LAYFLAT HOSE 10MX38MM
Heavy-duty hoses manufactured with a reinforced black liner enabling the hose to withstand a higher bursting pressure.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Length | 10 m |
| Application | layflat hose for use with submersible water pumps (water evacuation/transfer). |
| Colour | yellow |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 59.63 excl. VAT
/ Each
£ 71.56 incl. VAT
- Delivery usually within ( 7 ) days
