References
Draper:24223
Rubix:390A3843
Manufacturer :24223






Technical specifications
| Square drive adapter | 1/4 in square drive '' |
|---|---|
| Diameter | 14 mm |
| Length | 150 mm |
Product details : DRAPER 24223 SOCKET AND BIT SET 1/4IN SQ DR 40PCS
This socket and bit set is made from chrome vanadium steel with a satin chrome finish. It includes a wide range of 1/4" Sq. Dr. 6-point HI-TORQ® sockets in sizes 4-14mm. The 72-tooth quick release ratchet and spinner handle are equipped with a soft grip handle for comfort. There is an array of hex bits made from chrome vanadium steel with a shot blasted finish. Additionally, the set includes extension bars (50, 75mm) and a 150mm flexible extension bar, a universal joint and drive adaptors. All of these items are supplied inside a sturdy plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/4 in square drive '' |
|---|---|
| Diameter | 14 mm |
| Length | 150 mm |
| Finishing | satin/chrome |
| Weight | 952 g |
Show UNSPSC/ECL@SS
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
- Delivery usually within ( 7 ) days