Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2 DRIVE X 21MM D 19 21
GEDORE 1/2 DRIVE X 21MM D 19 21
Socket 12-sided UD-profile D 19
References
gedore:
D 19 21
rubix:
133A1291
manufacturer :
6134520
ean:
4010886613450
Technical specifications
Square drive adapter
1/2
''
Diameter
21
mm
Length
41.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2 DRIVE X 21MM D 19 21
Socket 1/2" 21 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
101
g
Square drive adapter
1/2
''
Diameter
21
mm
Length
41.5
mm
Finishing
chromed
Weight
101
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.35
excl. VAT
/
Each
£
14.82
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
FACOM J.17H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 17MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 14MM
FACOM SOCKET NM.27LA
STAHLWILLE 01530010 1/4 INCH DRIVE X 5/32 BI HEX SOCKET
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 23MM
BAHCO A7400DM-7 3/8 SQUARE DRIVE SOCKET WITH 7MM BI HEX PROFILE
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 6MM
ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM
ROEBUCK 06M10M MAG STANDARD IMPACT SOCKET 3/8 INCH X 10MM
BAHCO K8901M-27 IMPACT SOCKET 3/4
GEDORE 3/4 DRIVE 36MM D 32 36