References
Draper:14104
Rubix:381A8029
Manufacturer :14104
EAN:5010559141043


Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 21 mm |
| Length | 78 mm |
Product details : DRAPER 14104 21MM IMP.DEEP SCKET 1/2DR-PCKD
Forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. Groove and hole in the 1/2" female end to receive a ring and pin. It has a hole in the 3/4" male end to receive a pin.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 21 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0,83 in '' |
| Finishing | mat |
| Weight | 296 g |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 7 ) days