Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 36MM 3/4DR LIMPSOCKT K 32 L 36
GEDORE 36MM 3/4DR LIMPSOCKT K 32 L 36
Impact wrench socket 3/4" hexagonal long model K 32 L
References
gedore:
K 32 L 36
rubix:
114A4747
manufacturer :
6284330
ean:
4010886628430
Technical specifications
Square drive adapter
3/4
''
Diameter
36
mm
Length
90
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 36MM 3/4DR LIMPSOCKT K 32 L 36
Impact socket 3/4", long 36 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
826
g
Square drive adapter
3/4
''
Diameter
36
mm
Length
90
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.38
excl. VAT
/
Each
£
48.46
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DZ-3/8 SOCKET 1/2
FACOM SOCKET NS.28A
FACOM 24MM IMPACT SOCKET NS.24A
BAHCO 7800DZ-15/16 SOCKET 1/2
FACOM SOCKET M.67HA
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
GEDORE SOCKET 15MM D 19 15
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
FACOM K.35HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 35MM
STAHLWILLE 03010013 1/2 INCH DRIVE X 13MM SOCKET BI-HEX
BRITOOL E032941 1/2INSQ DRIVE 6PC HEX BIT
FACOM SOCKET NM.77A
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
FACOM SOCKET NS.17LA