References
Draper:18778
Rubix:390A3896
Manufacturer :18778

Product details : DRAPER 18778 XP1000 VDE SOCKET 1/4IN SQ DR 9MM
Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 9 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.25 '' |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Delivery usually within ( 7 ) days
