K. HB-3/4" 6-points metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 40 mm |
Length | 66.9 mm |
Logistic Weight | 528 g |
---|---|
Packaged dimensions (D x W x H) | 67x56x56 mm |
Package weight | 498 g |
Square drive adapter | 3/4 '' |
Diameter | 40 mm |
Length | 66.9 mm |
Weight | 493 g |
Usually arrives within 14 working days