References
Draper:64317
Rubix:382A5330
Manufacturer :64317
EAN:5010559643172

Product details : DRAPER 64317 2PC 75MM 1.5MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | 1.5 mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
