DRAPER 71883 24MM IMP.DEEP SCKET 3/4DR

Draper

See technical information

References

Draper:71883
Rubix:382A6327
Manufacturer :71883
EAN:5010559718832
brand logo

Technical specifications

Square drive adapter3/4' square drive ''
Diameter24 mm
See all Specifications

Product details : DRAPER 71883 24MM IMP.DEEP SCKET 3/4DR


 This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.

Technical specifications


Attributes
Square drive adapter3/4' square drive ''
Diameter24 mm
Square19.05 mm
Diameter (inch)0.94 ''
Finishingphosphate
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
  • Delivery usually within ( 7 ) days