Impact Socket
Square drive adapter | 3/4 '' |
---|---|
Diameter | 44 mm |
Length | 48 mm |
Logistics dimensions (L x W x H) | 44x44x48 mm |
---|---|
Logistic Weight | 345 g |
Square drive adapter | 3/4 '' |
Diameter | 44 mm |
Length | 48 mm |
Finishing | Gunmetal |
Number of sides | 1 |
Weight | 345 g |
Usually arrives within 14 working days