References
Draper:37830
Rubix:382A1900
Manufacturer :37830
EAN:5010559378302
Product details : DRAPER 37830 3/8 PARALLEL FEMALE COUPLING
For use with standard adaptors. BSP parallel. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.49 excl. VAT
/ Each
£ 19.79 incl. VAT
- Delivery usually within ( 7 ) days