References
Draper:37839
Rubix:382A1909
Manufacturer :37839
EAN:5010559378395
Product details : DRAPER 37839 1/4 HOSE TAILPIECE/COUPLING
For use with standard adaptors. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
- Delivery usually within ( 7 ) days