DRAPER 35189 8MM COMB SPANNER FULLY POLISH

Draper

See technical information

References

Draper:35189
Rubix:382A1523
Manufacturer :35189
EAN:5010559351893
brand logo

Technical specifications

Typedraper 35189 8mm comb spanner fully polish

Product details : DRAPER 35189 8MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35189 8mm comb spanner fully polish
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
  • Delivery usually within ( 7 ) days