DRAPER EXPERT 56191 HYDRAULIC SPRING COMPRESSOR

Draper

See technical information

References

Draper Expert:56191
Rubix:382A4381
Manufacturer :56191
EAN:5010559561919
brand logo

Technical specifications

Weight115 kg

Product details : DRAPER EXPERT 56191 HYDRAULIC SPRING COMPRESSOR


Powerful 5000Kg hydraulic spring compressor designed for professional workshop use. The all-steel construction and heavy duty, full size safety cage provides peace of mind for users and employers, whilst securely clamping and easily compressing coil springs for safe and easy dismantling of suspension units. The high-quality clamps and yokes securely grip a wide range of spring configurations and diameters, including linear springs, progressive springs, side load springs (banana springs) and Mini block springs. The strut leg vice also permits clamping of strut legs instead of using the jaws, enabling the machine to be used with awkward Mercedes struts, including Mercedes C-Class W203 pre 2007, C-Class W204 2008-14, W205 2015-18 and Mercedes E-Class W207/C207 2009-18 and Mercedes ML 163 1997-2005, whilst also the difficult VW Touareg struts, without the need of purchasing expensive additional adaptors. The powerful hydraulic pump provides a totally independent operation allowing for use without the need for electric or air power sources and its fully independent top arms have independent vertical and horizontal movement. The robust wheels provide full mobility around a workshop, whilst making the unit easier to store when not in use and because it's entirely mobile can be moved to the job as required. Unlike other similar looking machines on the market, this heavy duty compressor is built for professional industrial/workshop use and is supplied with three interchangeable yokes.

Technical specifications


Attributes
Weight115 kg
£ 2,665.00 excl. VAT
/ Each
£ 3,198.00 incl. VAT
  • Delivery usually within ( 7 ) days