References
Draper:99074
Rubix:382A9344
Manufacturer :99074
EAN:5010559990740
Product details : DRAPER 99074 AIR COMPRESS.(12V DC)
Draper quality 12V DC direct driven air compressor fitted with a composite muffler. The automatic shut-off and thermal overload protector enables the compressor to stop once the max PSI is reached. Supplied and fitted with an anti-settling base panel, copper coil motor, crocodile clips, tyre inflator with gauge (accuracy +/ - 3.5psi) a female PCL style coupling which has a 1/4" BSP thread, a heavy duty carry bag and 3 piece nozzle adaptors.
Technical specifications
Attributes
| Weight | 5.92 kg |
|---|
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 7 ) days

