Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Spring compressor
FACOM COIL SPRG COMP U.89M
FACOM COIL SPRG COMP U.89M
Mechanical Body
References
facom:
U.89M
rubix:
1239674
ean:
3148510744674
Technical specifications
Weight
5
kg
See all Specifications
Product details
Technical specifications
Product details : FACOM COIL SPRG COMP U.89M
Technical specifications
Attributes
Logistic Weight
5060
g
Packaged dimensions (D x W x H)
350
x
140
x
125
mm
Package weight
5077
g
Weight
5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
804.25
excl. VAT
/
Each
£
965.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MECH COIL SPG COMP U.89M2JM
FACOM MECHANICAL BODY U.89M2
SYKESPIC 03950000 VALVE SPRING COMPRESSOR
SYKESPIC 08400000 HD COIL SPRING COMP-UNIV JAWS
FACOM MANOMETER U.179A
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
FACOM MECH COIL SPG COMP U.89M2JM
FACOM PRY BAR SET D.3J3
FACOM CROSS BRACE 77A.PL2
ROEBUCK 016654EU 450MM PRY BAR
SYKESPIC 08070000 BALL JOINT SEPARATOR
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
MELCO TL32/18 TYRE LEVER 18 INCH TL32
FACOM CROSS BRACE 77A.TOD
FACOM CROSS BRACE 77A.PL1