DRAPER 58711 STUD EXTRACTOR 12MM

Draper

See technical information

References

Draper:58711
Rubix:80358907
Manufacturer :58711

Product details : DRAPER 58711 STUD EXTRACTOR 12MM


Roller type with 1/2" square drive or 21mm hexagon on end of socket. Unscrews both left and right hand threads. Manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Spare extractors are available separately. Packed in metal case in display sleeve.

Technical specifications


Attributes
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
  • Delivery usually within ( 7 ) days