References
Facom:77A.PL2
Rubix:1235396
EAN:3148511214343

Product details : FACOM CROSS BRACE 77A.PL2
Crossed wrenches, wheel nuts
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
Technical specifications
Attributes
| Logistic Weight | 4683 g |
|---|---|
| Packaged dimensions (D x W x H) | 530x530x47 mm |
| Package weight | 4822 g |
| Diameter | 33 mm |
| Length | 700 mm |
| Width | 700 mm |
| Weight | 4.58 kg |
| Size | 24/27/33 mm |
| Square | 3/4 '' |
Show UNSPSC/ECL@SS
£ 129.77 excl. VAT
/ Each
£ 155.72 incl. VAT
- Delivery usually within ( 14 ) days
