References
Facom:SXE.3GRPFOR
Rubix:267A8855
EAN:3662424160097

Product details : FACOM SXE.3GRPFOR OGV GRIP EXTRACTOR 45
- OGV GRIP® PROFILE - special profile for damaged hexagon socket heads
- Patented foreign object removal sleeve allows for easier removal of extracted fasteners
- Length : 70 mm
Technical specifications
Attributes
| Inner capacity | 20 mm |
|---|---|
| Exterior capacity | 12 mm |
| Depth | 70 mm |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
- Delivery usually within ( 14 ) days
