References
Draper:64693
Rubix:382A5401
Manufacturer :64693
EAN:5010559646937


Product details : DRAPER 64693 XP1000 4PC VDE S/D SET
XP1000®, a set of commonly used screwdrivers with patented dual-layer insulation, which makes any damage highly visible. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. SCVM steel blades hardened, tempered and chemically blackened with precisionly machined tip for exact fit to prevent screw damage.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Blade length | 100 mm |
| Imprint size | plain slot: 2.5 x 75mm & 4.0 x 100mm; pz type (pozidriv/supadriv): no.1 x 80mm & no.2 x 100mm |
Show UNSPSC/ECL@SS
£ 23.16 excl. VAT
/ Each
£ 27.79 incl. VAT
- Delivery usually within ( 7 ) days
