References
Bahco:BE-8230SL
Rubix:212A4424
EAN:7314150304554

Product details : BAHCO BE-8230SL ERG0 1000V SLIM 0.6X3.5X100
Insulated ERGO™ slotted screwdriver with narrow blades (SLIM), developed according to the scientific ERGO™ process. For working under voltage up to 1000 volt. Handle: three-component handle for maximum user comfort and force transmission. Indelible colour code on both ends of the handle for easy selection of the correct screwdriver. High-alloy quality steel, insulation applied directly to the blade, blade blued for greater precision. Reduced blade diameter. The blades are 30% thinner than standard Insulated blades for better accessibility. ISO 2380 / DIN 5264. Individually inspected, and manufactured according to IEC 60900.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Blade length | 100 mm |
| Imprint size | 0,6x3,5 mm |
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
- Delivery usually within ( 14 ) days
