Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BRIT EXP S/DRIVER 1000V 4X100
BRIT EXP S/DRIVER 1000V 4X100
Screwdriver
References
expert:
E165412
rubix:
2014222
ean:
3258951654125
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRIT EXP S/DRIVER 1000V 4X100
Strengths
•Trimaterial ergonomic handle for comfortable and reliable screwing
Screw head colour code: red
Each product is tested under 10,000 Volts
Round hardened blade with orange PVC insulation
Technical specifications
Attributes
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ITL 02430 1000V INSULATED 3/8IN WHITWORTH FEMALE LINK EXTRACTOR
WERA 005340 190I VDE NUTSPINNER 13.0/125 K'FORM+
BRIT EXP S/DRIVER 1000V PZ3X150
ROEBUCK 01910 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 5 X 1
BAHCO BE-8708S SCREWDRIVER ERGO IEC HEX 8X200
WERA 05003451001 KOMPAKT VDE INTERCHANGEABLE BLADE POZI PZ 1/154MM
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
ROEBUCK 01960 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 10 X 1.6
BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
BAHCO B196.025.075 VDE FLATHEAD SCREWDRIVER 0.4X2.5
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
WERA 022733 3162I SCREWDRIVER PH1/80 K'FORM STAINLESS VDE
WERA 006184 167I VDE SCREWDRIVER TX8/80 K'FORM+
WERA 022731 3160I SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM STAINLESS VDE