References
Draper:67144
Rubix:4533414
Manufacturer :67144



Product details : DRAPER 67144 ADHESIVE SPREADING TROWEL 115 X 265MM
Polished and lacquered carbon steel blade, serrated on two edges and fusion welded with five rivets to the moulded polypropylene handle.
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Length | 265 mm |
| Width | 11.5 cm |
| Handle | moulded polypropylene handle |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 7 ) days
